Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Webster 1-Light Weathered Brass Mini Pendant

  • Mfr # WBS1512WS

  • Zoro # G806152085


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBS1512WS
Zoro #
G806152085
UPC #
611728344392
Country of Origin
China

Dimensions

Length
14.75
Width
12
Diameter
12

Details

Color
Brass
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Webster
Shade Material
Steel
Item
Mini Pendant
Lamp Included
No
Material
STEEL
Watts
100
Standards
ETL Listed
Fixture Wattage
100
Includes
Installation Guide
Dimmable
Yes
FINISH
Weathered Brass

Description

As a pendant, Webster casts a smart and tidy glow thanks to its clear glass shade. This industrial-inspired piece offers a subtle radiance and patina thanks to its weathered brass finish. Webster is also available as a semi-flush mount or larger island light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.