Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Webster 3-Light Weathered Brass Island Light

  • Mfr # WBS136WS

  • Zoro # G006152090


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Width
36
Height
12
Frame Material
COASTAL ARMOUR
Frame Finish
Weathered Brass
Number of Lights
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WBS136WS
Zoro #
G006152090
UPC #
611728344385
Country of Origin
China

Dimensions

Width
36
Height
12
Cord Length
6 In
Canopy Size
4.50 in W x 1.00 in L

Details

Frame Material
COASTAL ARMOUR
Frame Finish
Weathered Brass
Number of Lights
3
Light Bulb Wattage
100
Bulb Base Type
Medium
Shade Type
Clear
Style
Traditional
Weight
9.96
Suggested Use Location
Kitchen
Number of Boxes
1
Extension Rods
(4) 0.5 in D x 6 in and (4) 0.5 in D x 12 in Down Rods

Description

As a pendant, Webster casts a smart and tidy glow thanks to its clear glass shade. This industrial-inspired piece offers a subtle radiance and patina thanks to its weathered brass finish. Webster is also available as a semi-flush mount or larger island light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.