Zoro Homepage

Weldin Flush Mount Led Matte Black Gold

  • Mfr # WLN1611MBKG

  • Zoro # G512348802


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Color temp
3000K
Voltage
120V
Lumens
400
Dimmable
Yes
Series
Weldin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLN1611MBKG
Zoro #
G512348802
UPC #
611728358535
Country of Origin
China

Dimensions

Shade Dimensions
3.25 x 3.25 Top 3.25 x 3.25 Bottom 4.25 Side
Cord Length
6 In

Details

Color temp
3000K
Voltage
120V
Lumens
400
Dimmable
Yes
Item
Flush Mount
Series
Weldin
Fixture Housing Material
STEEL
Lamp Included
Y
Standards
ETL Listed
Lumens Per Watt
90
CRI
90
Glass Finish
White Acrylic
FINISH
Matte Black Gold
Design Style
Transitional
Indoor/ Outdoor
Indoor
LED CCT Light Color
Warm
LED Total Watts
4.5

Description

The Weldin flush mount is as smart as it is sleek. This design features an integrated light source for a dependable glow in entryways, hallways, or home offices. Two color palettes-either matte black and gold, or matte black and white-complement a multitude of interior design styles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.