Zoro Homepage

Weldin Flush Mount Led Matte Black Gold

  • Mfr # WLN1615MBKG

  • Zoro # G912348778


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Color temp
3000K
Voltage
120V
Lumens
400
Standards
ETL Listed
Lamp Included
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLN1615MBKG
Zoro #
G912348778
UPC #
611728358566
Country of Origin
China

Dimensions

Shade Dimensions
3.25 x 3.25 Top 3.25 x 3.25 Bottom 4.25 Side
Cord Length
6 In

Details

Color temp
3000K
Voltage
120V
Lumens
400
Item
Flush Mount
Standards
ETL Listed
Lamp Included
Y
Lumens Per Watt
90
Series
Weldin
Fixture Housing Material
STEEL
CRI
90
Glass Finish
White Acrylic
Indoor/ Outdoor
Indoor
Design Style
Transitional
LED Total Watts
4.5
FINISH
Matte Black Gold
LED CCT Light Color
Warm

Description

The Weldin flush mount is as smart as it is sleek. This design features an integrated light source for a dependable glow in entryways, hallways, or home offices. Two color palettes-either matte black and gold, or matte black and white-complement a multitude of interior design styles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.