Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Weldin Flush Mount Led Matte Black White

  • Mfr # WLN1611MBKW

  • Zoro # G812348816


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Color temp
3000K
Voltage
120V
Lumens
400
CRI
90
Series
Weldin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLN1611MBKW
Zoro #
G812348816
UPC #
611728358580
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
3.25 x 3.25 Top 3.25 x 3.25 Bottom 4.25 Side

Details

Color temp
3000K
Voltage
120V
Lumens
400
Item
Flush Mount
CRI
90
Series
Weldin
Fixture Housing Material
STEEL
Glass Finish
White Acrylic
Lamp Included
Y
Standards
ETL Listed
Lumens Per Watt
90
LED Total Watts
4.5
FINISH
Matte Black White
Indoor/ Outdoor
Indoor
LED CCT Light Color
Warm
Design Style
Transitional

Description

The Weldin flush mount is as smart as it is sleek. This design features an integrated light source for a dependable glow in entryways, hallways, or home offices. Two color palettes-either matte black and gold, or matte black and white-complement a multitude of interior design styles.


  • •Product Design Style: Contemporary
  • •Product Finish: Black
  • •Product Shade: White Acrylic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.