Zoro Homepage

Weldin Flush Mount Led Matte Black White

  • Mfr # WLN1615MBKW

  • Zoro # G112348790


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Lamp Included
Y
Standards
ETL Listed
Series
Weldin
Glass Finish
White Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLN1615MBKW
Zoro #
G112348790
UPC #
611728358597
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
4.75 x 4.75 Top 4.75 x 4.75 Bottom 6.00 Side

Details

Voltage
120V
Item
Flush Mount
Lamp Included
Y
Standards
ETL Listed
Series
Weldin
Glass Finish
White Acrylic
Fixture Housing Material
STEEL
Indoor/ Outdoor
Indoor
FINISH
Matte Black White
Design Style
Transitional

Description

The Weldin flush mount is as smart as it is sleek. This design features an integrated light source for a dependable glow in entryways, hallways, or home offices. Two color palettes-either matte black and gold, or matte black and white-complement a multitude of interior design styles.


  • •Product Design Style: Contemporary
  • •Product Finish: Black
  • •Product Shade: White Acrylic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.