Zoro Homepage

Westcap Bath Fixture 2 Lights Matte Black

  • Mfr # WCP8602MBK

  • Zoro # G812348731


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Matte Black
Voltage
120V
Number of Lights
2
Style
Farmhouse
Collection Name
Westcap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCP8602MBK
Zoro #
G812348731
UPC #
611728378755
Country of Origin
China

Dimensions

Shade Dimensions
3.50 Top 3.50 Bottom 6.00 Side
Backplate Height
5"
Canopy Size
11.00"W X 4.50"L
Backplate Width
7.5"
Cord Length
12 Ft

Details

Item
Bath Light
Housing Finish
Matte Black
Voltage
120V
Number of Lights
2
Style
Farmhouse
Collection Name
Westcap
Housing Material
STEEL
Fixture Type
G9
Max. Fixture Wattage
60W
Standards
ETL Listed
Shade Finish
Clear Sandblasted Glass
Indoor/ Outdoor
Indoor
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods

Description

With a unique glass pattern and simple base, the Westcap bath light collection is contemporary with a twist. The beautiful waving pattern of the thick clear glass is accented by the sandblasting on the inside of the shades, creating a unique spa-like ambiance for your home bathroom. Choose from multiple size options and two classic finishes to complete the look; Westcap is available in polished chrome, brushed nickel, or matte black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.