
Westcap Vanity Light
Mfr # WCP8603BN
Zoro # G406152171
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Color
Other
Length
6.75
Width
22.5
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WCP8603BN
Zoro #
G406152171
UPC #
611728271155
Country of Origin
China
Dimensions
Length
6.75
Width
22.5
Diameter
22.5
Depth (In)
5
Details
Item
Vanity Light
Color
Other
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
3
Collection Name
Westcap
Shade Material
Steel
Housing Material
STEEL
Dimmable
Yes
Standards
ETL Listed
Fixture Wattage
60
Lighting Certification
ETL
Lamp Included
No
Application
Home Lighting
Bulb Base Type
T4
Includes
Installation Guide
Indoor or Outdoor
Indoor
Description
With a unique glass pattern and simple base, the Westcap bath collection is contemporary with a twist. The beautiful waving pattern of the thick clear glass is accented by the sandblasting on the inside. The satiny Brushed Nickel completes the look.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.