Zoro Homepage

Westcap Vanity Light

  • Mfr # WCP8604BN

  • Zoro # G306152257


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Color
Other
Length
6.75
Width
32
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCP8604BN
Zoro #
G306152257
UPC #
611728271421
Country of Origin
China

Dimensions

Length
6.75
Width
32
Diameter
32
Depth (In)
5

Details

Color
Other
Item
Vanity Light
Housing Finish
Brushed Nickel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
Westcap
Shade Material
Steel
Lamp Included
No
Lighting Certification
ETL
Fixture Wattage
60
Dimmable
Yes
Standards
ETL Listed
Housing Material
STEEL
Indoor or Outdoor
Indoor
Bulb Base Type
T4
Includes
Installation Guide
Application
Home Lighting

Description

With a unique glass pattern and simple base, the Westcap bath collection is contemporary with a twist. The beautiful waving pattern of the thick clear glass is accented by the sandblasting on the inside. The satiny Brushed Nickel completes the look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.