
Westover 1-Light Antique Brass Mini Pendant
Mfr # WVR1507A
Zoro # G606152971
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Color
Brass
Length
20.75
Width
7
Housing Finish
Antique Brass
Lamp Type
Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WVR1507A
Zoro #
G606152971
UPC #
611728350003
Country of Origin
China
Dimensions
Length
20.75
Width
7
Diameter
7
Details
Color
Brass
Housing Finish
Antique Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Westover
Shade Material
Brass
Item
Mini Pendant
Includes
Installation Guide
Fixture Wattage
150
Dimmable
Yes
Standards
ETL Listed
Material
STEEL
Lamp Included
No
Watts
150
FINISH
Antique Brass
Description
The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream. A long rectangular framework provides an unobstructed view of the lantern's sleek interior. The choice of earth black, antique brass, industrial bronze, stainless steel, or western bronze further enhances the versatility of this refined collection. The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass and industrial bronze options flaunt seedy glass.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.