Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Westover 1-Light Earth Black Outdoor Table Lamp WVR9807EK

Westover 1-Light Earth Black Outdoor Table Lamp (Discontinued)

  • Mfr # WVR9807EK
  • Zoro # G106150590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WVR9807EK
Zoro #
G106150590
UPC #
611728342923
Country of Origin
China

Dimensions

Width
6.75
Depth
6.75
Length
18
Overall Width
6.75

Details

Material
Steel
Finish
Earth Black
Color
Black
Weight
8.36
Bulb Type
Incandescent
Item
Table Lamp
Application
Home Lighting
Maximum Wattage
100
Includes
Installation Guide
Bulbs Included
No
Voltage
120v

Description

The clean lines and hand-riveted accents make the Westover a modern industrialist's dream. Long rectangular framework with clear glass panels provide an unobstructed view of the lantern's sleek interior. The choice of earth black or stainless steel further enhances the versatility of this refined collection. This table lamp can be used indoors or outdoors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.