Zoro Homepage

Westover 1-Light Earth Black Outdoor Wall Lantern

  • Mfr # WVR8407EK

  • Zoro # G106150378


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
7
Length
20
Watts
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WVR8407EK
Zoro #
G106150378
UPC #
611728286456
Country of Origin
China

Dimensions

Width
7
Length
20
Dia. (In.)
7

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
150
Finish
Earth Black
Glass Color
Black
Lamp Type
Incandescent
Standards
ETL Listed
Fixture Wattage
150
Housing Material
Steel
Lighting Certification
ETL
Lamp Included
No

Description

The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream. A long rectangular framework provides an unobstructed view of the lantern's sleek interior. The choice of earth black, antique brass, industrial bronze, stainless steel, or western bronze further enhances the versatility of this refined collection. The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass and industrial bronze options flaunt seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.