
Westover 1-Light Industrial Bronze Outdoor Post Lantern
Mfr # WVR9007IZ
Zoro # G606150564
product price: $419.99
/ea
Free Shipping & Returns
Key Features
Finish
Industrial Bronze
Glass Color
Bronze
Watts
150
Bulb Primary Application
Home Lighting
Includes
Installation Guide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WVR9007IZ
Zoro #
G606150564
UPC #
611728321157
Country of Origin
China
Dimensions
Dia. (In.)
7
Width
7
Length
21.25
Details
Item
Outdoor Post Mount
Finish
Industrial Bronze
Glass Color
Bronze
Watts
150
Bulb Primary Application
Home Lighting
Includes
Installation Guide
Housing Material
Brass
Dimmable
Yes
Indoor/Outdoor Usage
Outdoor
Lamp Included
No
Bulb Base Type
Medium Base
Max. Wattage
150
Color
Bronze
Voltage
120v
Standards
ETL Listed
Bulb Type
Incandescent
FINISH
Industrial Bronze
Description
The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream. A long rectangular framework provides an unobstructed view of the lantern's sleek interior. The choice of earth black, antique brass, industrial bronze, stainless steel, or western bronze further enhances the versatility of this refined collection. The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass and industrial bronze options flaunt seedy glass.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.