Zoro Homepage

Westover 1-Light Stainless Steel Mini Pendant

  • Mfr # WVR1507SS

  • Zoro # G206153033


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Length
20.75
Width
7
Housing Finish
Stainless Steel
Lamp Type
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WVR1507SS
Zoro #
G206153033
UPC #
611728350034
Country of Origin
China

Dimensions

Length
20.75
Width
7
Diameter
7

Details

Color
Silver
Housing Finish
Stainless Steel
Lamp Type
Incandescent
Voltage
120v
Number of Lights
1
Collection Name
Westover
Shade Material
Stainless Steel
Item
Mini Pendant
Includes
Installation Guide
Standards
ETL Listed
Dimmable
Yes
Material
STAINLESS STEEL
Watts
150
Lamp Included
No
Fixture Wattage
150
FINISH
Stainless Steel

Description

The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream. A long rectangular framework provides an unobstructed view of the lantern's sleek interior. The choice of earth black, antique brass, industrial bronze, stainless steel, or western bronze further enhances the versatility of this refined collection. The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass and industrial bronze options flaunt seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.