
Westover 1-Light Stainless Steel Outdoor Post Lantern
Mfr # WVR9007SS
Zoro # G706150518
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Glass Color
Silver
Bulb Primary Application
Home Lighting
Watts
150
Dia. (In.)
7
Housing Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WVR9007SS
Zoro #
G706150518
UPC #
611728313992
Country of Origin
China
Dimensions
Dia. (In.)
7
Width
7
Length
20.5
Details
Item
Outdoor Post Lantern
Finish
Stainless Steel
Glass Color
Silver
Bulb Primary Application
Home Lighting
Watts
150
Housing Material
Stainless Steel
Color
Silver
Voltage
120v
Standards
ETL Listed
Dimmable
Yes
Lamp Included
No
Bulb Base Type
Medium Base
Max. Wattage
150
Bulb Type
Incandescent
Indoor/Outdoor Usage
Outdoor
Includes
Installation Guide
FINISH
Stainless Steel
Description
The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream. A long rectangular framework provides an unobstructed view of the lantern's sleek interior. The choice of earth black, antique brass, industrial bronze, stainless steel, or western bronze further enhances the versatility of this refined collection. The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass and industrial bronze options flaunt seedy glass.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.