Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Westover 1-Light Western Bronze Outdoor Post Lantern

  • Mfr # WVR9106WT

  • Zoro # G906150578


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Finish
Western Bronze
Glass Color
Bronze
Length
16
Indoor/Outdoor Usage
Outdoor
Max. Wattage
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WVR9106WT
Zoro #
G906150578
UPC #
611728314074
Country of Origin
China

Dimensions

Length
16
Width
7.5
Dia. (In.)
7.5

Details

Item
Outdoor Post Lantern
Finish
Western Bronze
Glass Color
Bronze
Indoor/Outdoor Usage
Outdoor
Max. Wattage
150
Color
Bronze
Includes
Installation Guide
Bulb Base Type
Medium Base
Watts
150
Dimmable
Yes
Standards
ETL Listed
Bulb Primary Application
Home Lighting
Voltage
120v
Bulb Type
Incandescent
Lamp Included
No
Housing Material
Steel
FINISH
Western Bronze

Description

The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream. A long rectangular framework provides an unobstructed view of the lantern's sleek interior. The choice of earth black, antique brass, industrial bronze, stainless steel, or western bronze further enhances the versatility of this refined collection. The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass and industrial bronze options flaunt seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.