Zoro Homepage

Westover 2-Light Earth Black Flush Mount

  • Mfr # WVR1312EK

  • Zoro # G106152662


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Watts
40
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WVR1312EK
Zoro #
G106152662
UPC #
611728350119
Country of Origin
China

Dimensions

Length
4
Width
12
Diameter
12
Overall Width (In)
12
Depth (In)
12

Details

Housing Finish
Earth Black
Lamp Type
Incandescent
Voltage
120v
Watts
40
Dimmable
Yes
Glass Color
Black
Item
Flush Mount
Lamp Included
No
Lighting Certification
ETL
Housing Material
Steel
Standards
ETL Listed
Fixture Wattage
40
Includes
Installation Guide
Color
Black
Indoor or Outdoor
Indoor
Application
Home Lighting
Bulb Base Type
Candelabra Base
FINISH
Earth Black

Description

The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream. A long rectangular framework provides an unobstructed view of the lantern's sleek interior. The choice of earth black, antique brass, stainless steel, or western bronze further enhances the versatility of this refined collection. The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass option flaunts seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.