Zoro Homepage

Westover 2-Light Western Bronze Flush Mount

  • Mfr # WVR1312WT

  • Zoro # G406153031


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Western Bronze
Length
4
Lamp Type
Incandescent
Voltage
120v
Watts
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WVR1312WT
Zoro #
G406153031
UPC #
611728350133
Country of Origin
China

Dimensions

Length
4
Width
12
Diameter
12
Overall Width (In)
12
Depth (In)
12

Details

Housing Finish
Western Bronze
Lamp Type
Incandescent
Voltage
120v
Watts
40
Dimmable
Yes
Glass Color
Bronze
Item
Flush Mount
Includes
Installation Guide
Lamp Included
No
Standards
ETL Listed
Color
Bronze
Lighting Certification
ETL
Fixture Wattage
40
Housing Material
Steel
Application
Home Lighting
Indoor or Outdoor
Indoor
Bulb Base Type
Candelabra Base
FINISH
Western Bronze

Description

The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream. A long rectangular framework provides an unobstructed view of the lantern's sleek interior. The choice of earth black, antique brass, stainless steel, or western bronze further enhances the versatility of this refined collection. The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass option flaunts seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.