Zoro Homepage

Westover 2-Light Western Bronze Outdoor Wall Lantern

  • Mfr # WVR8409WT

  • Zoro # G606150502


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
9
Length
22.75
Watts
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WVR8409WT
Zoro #
G606150502
UPC #
611728321201
Country of Origin
China

Dimensions

Width
9
Length
22.75
Dia. (In.)
9

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
60
Finish
Western Bronze
Glass Color
Bronze
Housing Material
Steel
Lamp Type
Incandescent
Fixture Wattage
60
Lighting Certification
ETL
Lamp Included
No
Standards
ETL Listed

Description

The clean lines and hand-riveted accents make the Westover lantern collection a modern industrialist's dream. A long rectangular framework provides an unobstructed view of the lantern's sleek interior. The choice of earth black, antique brass, stainless steel, or western bronze further enhances the versatility of this refined collection. The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass option flaunts seedy glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.