Zoro Homepage

Westover Outdoor Pier Base 1Light Western Bronze

  • Mfr # WVR9107WT

  • Zoro # G212347495


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Housing Material
STEEL
Standards
ETL Listed
Fixture Voltage
120V
Max. Fixture Wattage
100W
Lamp Type - Fixtures
Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WVR9107WT
Zoro #
G212347495
UPC #
611728377710
Country of Origin
China

Dimensions

Canopy Size
5.00"W X 5.00"L
Cord Length
6 In

Details

Item
Outdoor
Housing Material
STEEL
Standards
ETL Listed
Fixture Voltage
120V
Housing Finish
Western Bronze
Max. Fixture Wattage
100W
Lamp Type - Fixtures
Medium
Collection
Westover
Shade Finish
Clear Beveled Glass
Number of Lights
1
Indoor/ Outdoor
Indoor/Outdoor
Design Style
Transitional

Description

The clean lines and hand-riveted accents make the Westover outdoor lantern collection a modern industrialist's dream. A long rectangular framework provides an unobstructed view of the lantern's sleek interior. The choice of earth black, antique brass, industrial bronze, stainless steel, or western bronze further enhances the versatility of this refined collection. The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass and industrial bronze options flaunt seedy glass. Choose from hanging lanterns, flush mount lights, and post lanterns - all designed to illuminate your homes exterior in style.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.