Zoro Homepage

Westover Outdoor Wall 4 Lights Earth Black

  • Mfr # WVR8209EK

  • Zoro # G212347518


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Series
Westover
Watts
60W
Fixture Type
Candelabra
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WVR8209EK
Zoro #
G212347518
UPC #
611728372104
Country of Origin
China

Dimensions

Backplate Height
13"
Backplate Width
8.25"
Cord Length
6 In
Shade Dimensions
4.75 x 4.75 Top 4.75 x 4.75 Bottom 6.00 Side

Details

Item
Outdoor Lantern
Voltage
120V
Series
Westover
Watts
60W
Fixture Type
Candelabra
Standards
ETL Listed
Glass Finish
Clear Beveled Glass
Number of Light Bulbs Required
4
Design Style
Transitional
Indoor/ Outdoor
Indoor/Outdoor
Base Material
STEEL
Finish
Earth Black

Description

The clean lines and hand-riveted accents make the Westover outdoor lantern collection a modern industrialist's dream. A long rectangular framework provides an unobstructed view of the lantern's sleek interior. The choice of earth black, antique brass, industrial bronze, stainless steel, or western bronze further enhances the versatility of this refined collection. The earth black, stainless steel, and western bronze finishes show off clear beveled glass panels while the antique brass and industrial bronze options flaunt seedy glass. Use the Westover wall lantern in pairs to flank a door or on its own for an asymmetrical look.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.