
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TF5624MBK
Zoro #
G306153247
UPC #
611728356968
Country of Origin
China
Dimensions
Length
7.75
Width
14
Diameter
14
Overall Width (In)
14
Depth (In)
14
Details
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Watts
60
Dimmable
Yes
Glass Color
Black
Item
Flush Mount
Lamp Included
No
Housing Material
Steel
Includes
Installation Guide
Standards
ETL Listed
Lighting Certification
ETL
Fixture Wattage
60
Color
Black
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Application
Home Lighting
FINISH
Matte Black
Description
Inspired by the intricate works of Tiffany, the Westwind series features a stylized botanical motif in multicolored art glass. As a table lamp, this piece includes a textured, matte black base and two pull chains. The flush mount style casts a lit-from-within glow.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.