Zoro Homepage

Westwind 2-Light Matte Black Table Lamp

  • Mfr # TF5623MBK

  • Zoro # G906150400


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Width
14
Material
Resin
Finish
Matte Black
Color
Black
Weight
7.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF5623MBK
Zoro #
G906150400
UPC #
611728356913
Country of Origin
China

Dimensions

Width
14
Depth
14
Length
22.5
Overall Width
14

Details

Material
Resin
Finish
Matte Black
Color
Black
Weight
7.7
Bulb Type
Incandescent
Item
Table Lamp
Maximum Wattage
75
Application
Home Lighting
Voltage
120v
Bulbs Included
No
Includes
Installation Guide
Standards
ETL Listed
Bulb Base Type
Medium
FINISH
Matte Black

Description

Inspired by the intricate works of Tiffany, the Westwind series features a stylized botanical motif in multicolored art glass. As a table lamp, this piece includes a textured, matte black base and two pull chains. The flush mount style casts a lit-from-within glow.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.