
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QFL5287WS
Zoro #
G006152571
UPC #
611728323038
Country of Origin
China
Dimensions
Length
13 in
Width
13 in
Height
9-1/2 in
Shade Size
11" x 11" Top; 8.25" Side
Canopy Width
13 in
Canopy Length
13 in
Cord Length
6 ft
Details
Voltage
120V
Finish
Brass
Lamp Included
No
Lamp Quantity
3
Max. Fixture Wattage
60
Shade Type
Clear
Bulb Base Type
Medium
Room Type
Bathroom, Entry/Foyer, Closet
Extension
13 in
Base Material
Steel
Shade Color
Clear
Description
A marriage of enduring craftsmanship and high design, Quoizel provides lighting options that complement every aesthetic, from eclectic bohemian to mid-century modern to clean contemporary. Using leading-edge materials and technology, our products revitalize and enhance the function of any space — all while illuminating your unique style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.