Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel White Valley Table Lamp TF3456TVB

White Valley Table Lamp (Discontinued)

  • Mfr # TF3456TVB
  • Zoro # G306149714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF3456TVB
Zoro #
G306149714
UPC #
611728288863
Country of Origin
China

Dimensions

Width
16
Depth
16
Overall Width
16
Length
24.5

Details

Material
Resin
Finish
Vintage Bronze
Color
Bronze
Weight
11.5
Bulb Type
Incandescent
Item
Table Lamp
Application
Home Lighting
Bulbs Included
No
Voltage
120v
Includes
Installation Guide
Maximum Wattage
75

Description

Elegant Tiffany style is a timeless staple of home decor. The various designs are hand assembled using the copper foil technique developed by Louis Comfort Tiffany. With an enormous variety of colors and patterns to choose from, Quoizel Tiffany's have become more popular than ever.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.