Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wilburn Bath 1 Light Led Satin Brass

  • Mfr # WLB8605Y

  • Zoro # G912348884


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Brass
Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Wilburn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLB8605Y
Zoro #
G912348884
UPC #
611728363959
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
3.25 Top 5.25 Bottom 5.00 Side
Backplate Height
12"
Backplate Width
4.75"

Details

Item
Bath Light
Housing Finish
Satin Brass
Voltage
120V
Number of Lights
1
Style
Transitional
Collection Name
Wilburn
Housing Material
STEEL
Lamp Included
Y
Standards
ETL Listed
Indoor/ Outdoor
Indoor
Shade Finish
Opal Etched Glass

Description

Opal etched glass casts a warm, ambient glow in the Wilburn wall sconce and bath light collection. The minimalist silhouette is accentuated by clean straight lines and a gleaming rectangular backplate. Choose from a variety of size and finish options to round out your home. Whichever you choose, Wilburn's integrated LED light source will shine in any hallway, bathroom or living area.


  • •Product Design Style: Transitional
  • •Product Finish: Brass
  • •Product Shade: Opal Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.