Zoro Homepage

Wilburn Bath 2 Light Led Polished Chrome

  • Mfr # WLB8613C

  • Zoro # G512348826


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Chrome
Voltage
120V
Number of Lights
2
Style
Transitional
Collection Name
Wilburn
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WLB8613C
Zoro #
G512348826
UPC #
611728363973
Country of Origin
China

Dimensions

Backplate Height
5"
Cord Length
6 In
Backplate Width
6.25"
Shade Dimensions
4.00 x 4.00 Top 4.00 x 4.00 Bottom 5.00 Side

Details

Item
Bath Light
Housing Finish
Polished Chrome
Voltage
120V
Number of Lights
2
Style
Transitional
Collection Name
Wilburn
Color Temp.
3000K
Lamp Included
Y
Standards
ETL Listed
Housing Material
STEEL
LED Lumens
400
LED CRI
90
LED Lumens Per Watt
90
Shade Finish
Opal Etched Glass
LED CCT Light Color
Warm
LED Total Watts
4.5
Indoor/ Outdoor
Indoor

Description

Opal etched glass casts a warm, ambient glow in the Wilburn wall sconce and bath light collection. The minimalist silhouette is accentuated by clean straight lines and a gleaming rectangular backplate. Choose from a variety of size and finish options to round out your home. Whichever you choose, Wilburn's integrated LED light source will shine in any hallway, bathroom or living area.


  • •Product Design Style: Transitional
  • •Product Finish: Chrome
  • •Product Shade: Opal Etched Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.