Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wilkins Chandelier 5 Lights Matte Black

  • Mfr # WIL5027MBK

  • Zoro # G212348775


product price: $549.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Wattage
60
Glass Finish
White Linen Fabric
Material
STEEL
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WIL5027MBK
Zoro #
G212348775
UPC #
611728376874
Country of Origin
China

Dimensions

Shade Dimensions
3.25 x 3.25 Top 5.00 x 5.00 Bottom 5.75 Side
Canopy Size
5.00"W X 5.00"L
Cord Length
6 In

Details

Item
Chandelier
Fixture Type
Candelabra
Fixture Wattage
60
Glass Finish
White Linen Fabric
Material
STEEL
Standards
ETL Listed
Collection
Wilkins
Voltage
120V
Number of Lights
5
Style
Farmhouse
FINISH
Matte Black
Indoor/ Outdoor
Indoor

Description

Wilkins takes a fresh, new approach to the classic chandelier silhouette. White linen shades rest atop gently curving arms, casting a soft ambient glow perfect for a bedroom, dining room, or living room. Choose brushed weathered brass for a classic elegance - or matte black with brass accents for a touch of industrial style.


  • •Product Design Style: Traditional
  • •Product Finish: Black
  • •Product Electrical: Candelabra Base
  • •Product Shade: White Linen Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.