Zoro Homepage
This item is Discontinued.
Quoizel Winnett Integrated LED Matte Black Bath Bar WINN8524MBK

Winnett Integrated LED Matte Black Bath Bar (Discontinued)

  • Mfr # WINN8524MBK
  • Zoro # G706152765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WINN8524MBK
Zoro #
G706152765
UPC #
611728350591
Country of Origin
China

Dimensions

Length
5.5
Width
24
Diameter
24
Depth (In)
5.25

Details

Color
Black
Item
Vanity Light
Housing Finish
Matte Black
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Winnett
Shade Material
Steel
Color Temp.
3000K
Dimmable
Yes
Lamp Included
Yes
Standards
ETL Listed
Lighting Certification
ETL
Housing Material
STEEL
Fixture Wattage
16
Bulb Base Type
Integrated
Application
Home Lighting
Indoor or Outdoor
Indoor
Color Rendering Index
90
Lumens
1042
Includes
Installation Guide

Description

Modern bathroom lighting, solved. The Winnett series features clean lines and industrial materials that perfectly illuminate modern- and minimalist-style bath spaces. These low-profile bath lights pair a matte black finish with earthy wood elements for a touch of organic allure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.