Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Winnett Integrated LED Matte Black Bath Bar WINN8532MBK

Winnett Integrated LED Matte Black Bath Bar (Discontinued)

  • Mfr # WINN8532MBK
  • Zoro # G806152771
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WINN8532MBK
Zoro #
G806152771
UPC #
611728350607
Country of Origin
China

Dimensions

Length
5.5
Width
32
Diameter
32
Depth (In)
5.25

Details

Color
Black
Item
Vanity Light
Housing Finish
Matte Black
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Winnett
Shade Material
Steel
Color Temp.
3000K
Fixture Wattage
24
Lamp Included
Yes
Housing Material
STEEL
Lighting Certification
ETL
Standards
ETL Listed
Dimmable
Yes
Indoor or Outdoor
Indoor
Color Rendering Index
90
Bulb Base Type
Integrated
Application
Home Lighting
Lumens
1199
Includes
Installation Guide

Description

Modern bathroom lighting, solved. The Winnett series features clean lines and industrial materials that perfectly illuminate modern- and minimalist-style bath spaces. These low-profile bath lights pair a matte black finish with earthy wood elements for a touch of organic allure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.