
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WNS1610WT
Zoro #
G906152602
UPC #
611728290521
Country of Origin
China
Dimensions
Length
7
Width
11.75
Diameter
11.75
Depth (In)
11.75
Overall Width (In)
11.75
Details
Housing Finish
Western Bronze
Lamp Type
Integrated LED
Voltage
120v
Lumens
1560
Dimmable
No
Glass Color
Bronze
Item
Flush Mount
Lamp Included
Yes
Fixture Wattage
15
Color Rendering Index
80
Color Temperature
3000K
Housing Material
Steel
Lighting Certification
ETL
Includes
Installation Guide
Bulb Base Type
Integrated
Indoor or Outdoor
Indoor
Application
Home Lighting
Description
The functionality of the Winside Flush Mount combines great style with versatility. The pivoting heads are finished in western bronze to match the circular base and work perfectly with the trim surrounding the etched glass shades. The integrated LED technology is in line with today’s lighting solutions making this a great addition to your home’s décor. Also available in a matching track light.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.