
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WTN8616MBK
Zoro #
G606152575
UPC #
611728332290
Country of Origin
China
Dimensions
Length
9
Width
16
Diameter
16
Depth (In)
8
Details
Color
Black
Item
Vanity Light
Housing Finish
Matte Black
Lamp Type
Incandescent
Voltage
120v
Shade Material
Steel
Dimmable
Yes
Lighting Certification
ETL
Lamp Included
No
Fixture Wattage
100
Application
Home Lighting
Indoor or Outdoor
Indoor
Includes
Installation Guide
Bulb Base Type
Medium Base
Description
A simple yet eye-catching silhouette defines Winston bath lights. Clear seeded glass globes are attached to a round Matte Black backplate with an intricate steel loop design. Add vintage filament light bulbs to the exposed light sockets to achieve true industrial style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.