Zoro Homepage

Winter Bath Bar

  • Mfr # PCWR8532C

  • Zoro # G006152014


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Color
Chrome
Length
5
Width
32
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCWR8532C
Zoro #
G006152014
UPC #
611728289624
Country of Origin
China

Dimensions

Length
5
Width
32
Diameter
32
Depth (In)
3.75

Details

Color
Chrome
Item
Vanity Light
Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Winter
Shade Material
Steel
Color Temp.
3000K
Standards
ETL Listed
Lighting Certification
ETL
Fixture Wattage
53
Lamp Included
Yes
Dimmable
Yes
Housing Material
STEEL
Bulb Base Type
Integrated
Lumens
3013
Color Rendering Index
90
Application
Home Lighting
Includes
Installation Guide
Indoor or Outdoor
Indoor

Description

Inspired by delicate sheets of ice, the Winter collection is intense and dramatic. The integrated LED technology runs across the full length of the fixture, showcasing the unique crackling effect of the glass. Keeping with the contemporary style, the backplate and side brackets are finished in a glossy polished chrome.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.