Zoro Homepage

Winter Flush Mount

  • Mfr # PCWR1615C

  • Zoro # G706151980


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Lumens
2643
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCWR1615C
Zoro #
G706151980
UPC #
611728289648
Country of Origin
China

Dimensions

Length
3.25
Width
14.5
Diameter
14.5
Overall Width (In)
14.5
Depth (In)
14.5

Details

Housing Finish
Polished Chrome
Lamp Type
Integrated LED
Voltage
120v
Lumens
2643
Dimmable
Yes
Glass Color
Chrome
Item
Flush Mount
Color Rendering Index
90
Fixture Wattage
33
Color Temperature
3000K
Housing Material
Steel
Lamp Included
Yes
Standards
ETL Listed
Lighting Certification
ETL
Includes
Installation Guide
Color
Chrome
Indoor or Outdoor
Indoor
Bulb Base Type
Integrated
Application
Home Lighting
FINISH
Polished Chrome

Description

Inspired by delicate sheets of ice, the Winter collection is intense and dramatic. The integrated LED technology runs across the full length of the fixture, showcasing the unique crackling effect of the glass. Keeping with the contemporary style, the backplate and side brackets are finished in a glossy polished chrome.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.