Zoro Homepage

Winter Wall Led Light Matte Black

  • Mfr # PCWR8506MBK

  • Zoro # G012348401


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Lamp Included
Y
Series
Winter
Housing Material
COASTAL ARMOUR ALUMINUM
Standards
ETL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCWR8506MBK
Zoro #
G012348401
UPC #
611728365335
Country of Origin
China

Dimensions

Backplate Height
6"
Shade Dimensions
6.50 Top 6.50 Bottom 12.25 Side
Backplate Width
4.75"
Cord Length
6 In

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
Y
Series
Winter
Housing Material
COASTAL ARMOUR ALUMINUM
Standards
ETL Listed
Shade Finish
Clear Textured Glass
Design Style
Transitional
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

Inspired by delicate sheets of ice, the Winter collection is intense and dramatic. The integrated LED technology runs across the full length of the fixture, showcasing the unique crackling effect of the glass. Keeping with the contemporary style, the backplate and side brackets are finished in your choice of glossy polished chrome or matte black.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.