Wood Wall 1 Light Antique Polished Nickel

  • Mfr # QW16126AP

  • Zoro # G212348454


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Voltage
120V
Standards
ETL Listed
Series
Quoizel
Housing Material
STEEL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QW16126AP
Zoro #
G212348454
UPC #
611728362822
Country of Origin
China

Dimensions

Cord Length
8 Ft
Shade Dimensions
13.25 Top 6.50 Side
Canopy Size
5.00"W X 1.00"L
Backplate Height
5"
Backplate Width
5"

Details

Fixture Type
Candelabra
Fixture Voltage
120V
Item
Wall Sconce
Standards
ETL Listed
Series
Quoizel
Housing Material
STEEL
Lamp Watts
60W
Indoor/ Outdoor
Indoor
Number of Lights
1
FINISH
Antique Polished Nickel
Extension Rods
Comes with: 2 (0.5"D x 6") and 2 (0.5"D x 12") Down Rods
Design Style
Transitional
Shade Finish
White Fabric

Description

With a subtle nod to Chinoiserie aesthetic, the Monica sconce features a bamboo-like base in aged brass or antique polished nickel. Topped with a white fabric drum shade, Monica illuminates refined, timeless design, upgrading a humdrum powder room to a stylish destination.


  • •Product Design Style: Transitional
  • •Product Finish: Nickel
  • •Product Electrical: Candelabra Base
  • •Product Shade: White Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.