Zoro Homepage

Wood Wall 1 Light Matte Black

  • Mfr # QW16133MBK

  • Zoro # G112348646


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Fixture Voltage
120V
Housing Material
STEEL
Series
Quoizel
Lamp Watts
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QW16133MBK
Zoro #
G112348646
UPC #
611728366066
Country of Origin
China

Dimensions

Backplate Height
5.5"
Cord Length
8 Ft
Canopy Size
19.00"W X 5.00"L
Shade Dimensions
3.00 x 3.00 Top 2.75 x 2.75 Bottom 6.75 Side
Backplate Width
5.5"

Details

Fixture Type
Medium
Fixture Voltage
120V
Item
Wall Sconce
Housing Material
STEEL
Series
Quoizel
Lamp Watts
100W
Standards
ETL Listed
Shade Finish
Metal
Extension Rods
Comes with: 4 (0.63"D x 6") and 4 (0.63"D x 12") Down Rods
Design Style
Transitional
Number of Lights
1
Indoor/ Outdoor
Indoor
FINISH
Matte Black

Description

The Potmore one-light wall sconce is a versatile piece that will instantly brighten any room in your home. The adjustable shade can be turned at a multitude of angles, making this sconce perfect for task or accent lighting in a home office or living room setting. Potmore features industrial knob details and is available in weathered brass with a matte black shade or a solid matte black.


  • •Product Design Style: Traditional
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Metal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.