Zoro Homepage

Wood Wall 1 Light Matte Black

  • Mfr # QW16134MBK

  • Zoro # G512348536


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Medium
Series
Quoizel
Standards
ETL Listed
Lamp Watts
100W
Housing Material
ALUMINUM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QW16134MBK
Zoro #
G512348536
UPC #
611728365366
Country of Origin
China

Dimensions

Chain Length
8"
Canopy Size
4.50"
Shade Dimensions
11.50 Top 6.50 Bottom
Backplate Width
4.5"
Cord Length
12 Ft
Backplate Height
7"

Details

Fixture Type
Medium
Item
Wall Sconce
Series
Quoizel
Standards
ETL Listed
Lamp Watts
100W
Housing Material
ALUMINUM
Design Style
Transitional
FINISH
Matte Black
Number of Lights
1
Shade Finish
Clear Crackle Glass
Indoor/ Outdoor
Indoor

Description

The clean, minimalist design of the Hodge wall sconce is a perfect addition to any room in your home. A clear crackle glass shade adds a touch of elegance to the classic matte black finish. The adjustable shade can be rotated to a multitude of angles, making this sconce perfect for task or accent lighting in a bedroom, home office or living room setting.


  • •Product Design Style: Transitional
  • •Product Finish: Black
  • •Product Electrical: Medium Base
  • •Product Shade: Clear Crackle Glass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.