Zoro Homepage

Wood Wall 2 Light Matte Black

  • Mfr # QW16130MBK

  • Zoro # G312348644


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Fixture Type
Candelabra
Fixture Voltage
120V
Standards
ETL Listed
Housing Material
STEEL
Lamp Watts
40W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QW16130MBK
Zoro #
G312348644
UPC #
611728362754
Country of Origin
China

Dimensions

Canopy Size
5.00"W X 0.75"L
Backplate Height
6"
Backplate Width
4.5"
Cord Length
8 Ft

Details

Fixture Type
Candelabra
Fixture Voltage
120V
Item
Wall Sconce
Standards
ETL Listed
Housing Material
STEEL
Lamp Watts
40W
Series
Quoizel
Design Style
Transitional
Number of Lights
2
FINISH
Matte Black
Indoor/ Outdoor
Indoor
Shade Finish
White Fabric

Description

Shapely and eye-catching, the O'Hare wall sconce features a fascinating silhouette and white linen shades. Paired with simple, curved lines and a matte black finish, this sconce suits a range of interior design styles, including Mediterranean and Farmhouse. Use it alone or make a statement as a pair.


  • •Product Design Style: Transitional
  • •Product Finish: Black
  • •Product Electrical: Candelabra Base
  • •Product Shade: White Fabric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.