Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Woodhaven Linear Chandelier

  • Mfr # WHN841DW

  • Zoro # G506152910


product price: $1,149.99
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Housing Finish
Distressed Weathered Oak
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Wood
Width
40.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WHN841DW
Zoro #
G506152910
UPC #
611728295373
Country of Origin
China

Dimensions

Width
40.75
Diameter
40.75
Length
19.5

Details

Item
Chandelier
Housing Finish
Distressed Weathered Oak
Lamp Type
Incandescent
Fixture Wattage
60
Glass Color
Wood
Material
Steel
Dimmable
Yes
Lamp Included
No
Collection
Woodhaven
Standards
ETL Listed
Voltage
120v
Lighting Certification
ETL
Watts
60
Number of Lights
8
Color
Wood
FINISH
Distressed Weathered Oak

Description

A farmhouse-inspired design and faux wood finish gives the Woodhaven a rustic style all its own. The subtly bowed crossbuck cage in distressed weathered oak artfully showcases the curvature of the matte black center stem, sockets and hardware.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.