Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quoizel Wylie Bath Bar PCWYL8629EK

Wylie Bath Bar (Discontinued)

  • Mfr # PCWYL8629EK
  • Zoro # G706152468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCWYL8629EK
Zoro #
G706152468
UPC #
611728332474
Country of Origin
China

Dimensions

Length
6.75
Width
29
Diameter
29
Depth (In)
3

Details

Item
Vanity Light
Color
Black
Housing Finish
Earth Black
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Wylie
Shade Material
Steel
Color Temp.
3000K
Housing Material
STEEL
Fixture Wattage
39
Dimmable
Yes
Lamp Included
Yes
Lighting Certification
ETL
Standards
ETL Listed
Lumens
3120
Includes
Installation Guide
Indoor or Outdoor
Indoor
Bulb Base Type
Integrated
Application
Home Lighting
Color Rendering Index
90

Description

As a part of our Platinum Collection, Wylie offers a contemporary lighting solution. Integrated LED technology combines with a modern silhouette of frosted glass and Earth Black accents. Mount horizontally or vertically to customize your look today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.