Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wynn Outdoor Wall Lantern

  • Mfr # WYN8405EK

  • Zoro # G906150585


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
5
Length
15.75
Watts
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WYN8405EK
Zoro #
G906150585
UPC #
611728316863
Country of Origin
China

Dimensions

Width
5
Length
15.75
Dia. (In.)
5

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
100
Finish
Earth Black
Glass Color
Black
Lighting Certification
ETL
Lamp Type
Incandescent
Housing Material
Aluminum
Fixture Wattage
100
Standards
ETL Listed
Lamp Included
No

Description

Greet your guests with the luxe style of the Wynn collection. The rectangular silhoutte is framed in an earth black finish and was designed with a minimalist in mind. The clear seedy glass panels are easy to maintain and create a warm and welcoming glow when lit. As a part of our Coastal Armour collection, you can rest assured that this fixture is built to last - all Coastal Armour products are durable, marine grade.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.