Zoro Homepage

Wynn Outdoor Wall Lantern

  • Mfr # WYN8406EK

  • Zoro # G706150594


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Includes
Installation Guide
Voltage
120v
Width
6
Length
18.75
Watts
150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WYN8406EK
Zoro #
G706150594
UPC #
611728316917
Country of Origin
China

Dimensions

Width
6
Length
18.75
Dia. (In.)
6

Details

Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Watts
150
Finish
Earth Black
Glass Color
Black
Lamp Type
Incandescent
Standards
ETL Listed
Housing Material
Aluminum
Fixture Wattage
150
Lamp Included
No
Lighting Certification
ETL

Description

Greet your guests with the luxe style of the Wynn collection. The rectangular silhoutte is framed in an earth black finish and was designed with a minimalist in mind. The clear seedy glass panels are easy to maintain and create a warm and welcoming glow when lit. As a part of our Coastal Armour collection, you can rest assured that this fixture is built to last - all Coastal Armour products are durable, marine grade.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.