Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

York 4-Light Weathered Brass Pendant

  • Mfr # QP5342WS

  • Zoro # G106152235


product price: $469.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QP5342WS
Zoro #
G106152235
UPC #
611728342527
Country of Origin
China

Dimensions

Length
17.25
Width
20
Diameter
20

Details

Color
Brass
Housing Finish
Weathered Brass
Lamp Type
Incandescent
Voltage
120v
Number of Lights
4
Collection Name
York
Shade Material
Steel
Item
Pendant
Material
STEEL
Standards
ETL Listed
Fixture Wattage
100
Dimmable
Yes
Lamp Included
No
Watts
100
Includes
Installation Guide
FINISH
Weathered Brass

Description

York is an enchanting take on the classic drum shade. This elegant iteration, available as a pendant, features a weathered brass finish. A light beige fabric shade adds in a subtle, tasteful texture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.