
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZE1617K
Zoro #
G106152044
UPC #
611728149256
Country of Origin
China
Dimensions
Length
6.5
Width
17
Diameter
17
Overall Width (In)
17
Depth (In)
17
Details
Housing Finish
Mystic Black
Lamp Type
Incandescent
Voltage
120v
Watts
60
Dimmable
Yes
Glass Color
Black
Item
Flush Mount
Includes
Installation Guide
Housing Material
Steel
Standards
ETL Listed
Lighting Certification
ETL
Features
Products that use natural materials are perfect for those seeking the aesthetics of natural variations. Due to its authenticity, the material may vary from pictured items. Glass color in Tiffany lighting products vary in color. No two pieces are iden
Lamp Included
No
Color
Black
Fixture Wattage
60
Indoor or Outdoor
Indoor
Bulb Base Type
Medium Base
Application
Home Lighting
FINISH
Mystic Black
Description
This serene design is appropriate for almost any room and brings an natural exotic feeling into your home. The tan rattan shades are tigtly woven and surrounded with coordinating trim and the monochromatic color palette keeps the design tasteful and versatile.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.