
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZP8414MD
Zoro #
G206150506
UPC #
611728141120
Country of Origin
China
Dimensions
Width
7
Length
14
Dia. (In.)
7
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Muted Bronze
Glass Color
Bronze
Lighting Certification
ETL
Lamp Type
Halogen
Housing Material
Aluminum
Lamp Included
Yes
Fixture Wattage
50
Description
Enhance the exterior of your home with this unique contemporary design. It features a richly mottled backplate with a slate accent. Slate is a fine grained natural stone that was formed on ancient sea beds over millions of years. It is a stately and durable stone that will leave a lasting impression.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.