
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZP8418MD
Zoro #
G006150522
UPC #
611728141137
Country of Origin
China
Dimensions
Width
9
Length
18
Dia. (In.)
9
Details
Includes
Installation Guide
Item
Outdoor Wall Lantern
Voltage
120v
Finish
Muted Bronze
Glass Color
Bronze
Housing Material
Aluminum
Lamp Type
Halogen
Lighting Certification
ETL
Fixture Wattage
50
Lamp Included
Yes
Description
Enhance the exterior of your home with this unique contemporary design. It features a richly mottled backplate with a slate accent. Slate is a fine grained natural stone that was formed on ancient sea beds over millions of years. It is a stately and durable stone that will leave a lasting impression.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.