
Zia Integrated LED Satin Gold Mini Pendant (Discontinued)
- Mfr # PCZIA1503SD
- Zoro # G206152418
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PCZIA1503SD
Zoro #
G206152418
UPC #
611728345122
Country of Origin
China
Dimensions
Length
16.5
Width
3.25
Diameter
3.25
Details
Color
Gold
Housing Finish
Satin Gold
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Zia
Shade Material
Steel
Item
Mini Pendant
Lamp Included
Yes
Color Temperature
3000K
Fixture Wattage
7
CRI
90
Dimmable
Yes
Material
STEEL
Includes
Installation Guide
Standards
ETL Listed
FINISH
Satin Gold
Description
As a single-bulb mini pendant or a chic collection of bulbs, Zia features a satin gold finish for an elevated, sought-after look in an array of dining spaces. Clear glass shades offer ample illumination — and ambience. Hang this versatile pendant in a variety of settings, from transitional to modern.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.