
Zia Integrated LED Satin Gold Pendant
Mfr # PCZIA2813SD
Zoro # G206152463
product price: $849.99
/ea
Free Shipping & Returns
Key Features
Color
Gold
Length
16.5
Width
13
Housing Finish
Satin Gold
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PCZIA2813SD
Zoro #
G206152463
UPC #
611728345115
Country of Origin
China
Dimensions
Length
16.5
Width
13
Diameter
13
Details
Color
Gold
Housing Finish
Satin Gold
Lamp Type
Integrated LED
Voltage
120v
Number of Lights
0
Collection Name
Zia
Shade Material
Steel
Item
Pendant
Color Temperature
3000K
Includes
Installation Guide
Standards
ETL Listed
Dimmable
Yes
CRI
90
Lamp Included
Yes
Fixture Wattage
38
Material
STEEL
FINISH
Satin Gold
Description
As a single-bulb mini pendant or a chic collection of bulbs, Zia features a satin gold finish for an elevated, sought-after look in an array of dining spaces. Clear glass shades offer ample illumination — and ambience. Hang this versatile pendant in a variety of settings, from transitional to modern.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.