Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zimmers Island Led Light Brushed Nickel

  • Mfr # PCZIM142BN

  • Zoro # G812348441


product price: $548.99
/ea
Free Shipping & Returns

Key Features

Frame Material
STEEL
Frame Finish
Brushed Nickel
Series
Zimmers
Cord Length
6 In
Bulb Included
Y
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCZIM142BN
Zoro #
G812348441
UPC #
611728356845
Country of Origin
China

Dimensions

Cord Length
6 In
Shade Dimensions
1.75 x 1.75 Top 5.50 Side

Details

Frame Material
STEEL
Frame Finish
Brushed Nickel
Series
Zimmers
Bulb Included
Y
Style
Transitional
Standard
ETL Listed
Item Type
Island Light
Voltage
120V
Indoor/ Outdoor
Indoor

Description

Zimmers cuts a captivating silhouette. This striking island light is sculptural and thoroughly modern, thanks in part to its integrated light source. A brushed nickel finish offers soft and subtle shine.
  • •Product Finish: Nickel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.